SCHLAGE ELECTRONICS Panic Bar

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panic bars install horizontally across the inside of outward swing doors and open them quickly when pushed. They’re used on exit doors in schools, hospitals, and other public buildings where large numbers of people may need to exit in emergencies.
Feature
Panic Bar Switch Action DPDT Material Aluminum Finish Clear Anodized Color Black Rating - Input Voltage 12 to 24V DC Standards UL1034 Listed UL294 Listed Includes 24 in 20 AWG Leads Exit Device Type Not Applicable ADA Compliant Yes

Ulasan Produk

Tidak ada ulasan