US NETTING Pallet Rack Netting Bulk Roll

Sebelum PPN:
Rp42.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pallet rack netting installs across the back of pallet racks to stop items from falling off the back of the racks. The netting mounts flush onto the racks with zip ties and is lighter than pallet rack back guards or load stops. It is made from nylon mesh, so users can see through it to view the racks' contents, air can circulate through it for ventilation, and water can pass through it if sprinkler systems are activated.
Feature
Pallet Rack Netting Bulk Roll Number of Bays Not Applicable Number of Panels 1 Not Applicable Includes Hardware Hardware not Included Overall Depth 1/8 in Overall Height 144 in Overall Width 300 in Not Applicable Heavy Duty Duty Rating Black Not Applicable Not Applicable Door Type Polypropylene

Ulasan Produk

Tidak ada ulasan