SHUR-LINE Paint Roller Frame

Sebelum PPN:
Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint roller and tray kits contain a variety of paint roller covers and frames as well as at least one paint tray. These kits provide the basic roller tools needed to complete a painting or staining project in one set. Some kits may include mini roller covers and frames as well. The components in these sets vary based on project needs and are often less expensive than buying multiple single items.
Feature
Paint Roller Frame 9 in Roller Length 19 in Overall Length Roller Frame Style Cage Handle Material Plastic Handle Color Black/Red Shank Material Plastic Application Interior and Exterior Project Features Twist the Handle to Extend and then Twist Again to Lock in Place For Use With All Paints and Stains Includes Cushioned Handle Telescoping Pole that extends to 3 ft Length

Ulasan Produk

Tidak ada ulasan