SHUR-LINE Pad Refill

Sebelum PPN:
Rp109.900 - Rp139.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stain and paint pads are flat, usually rectangular terry cloth-covered sponges for painting and staining furniture, floors, or woodwork. These pads apply a smooth finish quicker and more evenly than brushes or rollers. They work the paint or stain into the grooves of the wood for a light, finished appearance.
Feature
Pad Refill Product Type Refill Pad Lighted No 3 3/4 in Overall Length 9 in Overall Width Material Plastic Application Paints Sealers Stains Waxes Compatible with Manufacturer Part Number 745C Color Green Number Included 1

Ulasan Produk

Tidak ada ulasan