TENNANT Pad Driver

Sebelum PPN:
Rp3.699.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pad drivers securely hold floor pads against flooring surfaces when in use. Their coarse-bristle surface minimizes slipping and transmits motion from the machine to the pad.
Feature
Pad Driver Color Gray Diameter 14 in Material Polyethylene Rotomold Product Type Pad Driver Overall Length Not Applicable Overall Width Not Applicable Pad/Brush Size 14 in Shape Round Speed - Maximum 200 RPM Fits Machine Size 28 in Compatible with Grainger Part Number 488Z23 Includes Not Applicable Thickness 8 1/2 in Features Not Applicable Series T600 T600E

Ulasan Produk

Tidak ada ulasan