MAXXIMA Oval Clearance Marker Light (Lampu Penanda Kendaraan)

Sebelum PPN:
Rp719.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clearance lights mount to the perimeter of trucks to identify their size and warn other motorists of the clearance required when driving around these vehicles. They are used on the front and back of oversized vehicles to clearly identify their width and height.
Feature
Oval Clearance Marker P2/P3/PC Red Light Type Clearance Light Lighting Technology LED Shape Oval Mount Style Surface Lens Color Red Mount Type Hole Overall Diameter Not Applicable Overall Height 1 13/16 in Overall Width 5 3/4 in Standards SAE J2042 SAE J592 IP Rating IP67 SAE Lens Code P2 P3 Series M17200 Series Vehicle Class 1 2 3 4 5 6 7 8 Current 100 mA Electrical Connection Blunt Cut Wires Features Vertical or Horizontal Mount Housing Material Polycarbonate

Ulasan Produk

Tidak ada ulasan