MAGLINER Open-Deck Aluminum Pallet Dolly (Troli Dolly Palet)

Sebelum PPN:
Rp14.999.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open-deck aluminum pallet dollies are lighter and more corrosion-resistant than steel dollies. These dollies sit low to the ground and have a large open space in the middle of their deck that prevents debris from collecting on the deck. The hole also allows the dollies to be hung when not in use.
Feature
Open-Deck Aluminum Pallet Dolly Load Capacity 3 600 lb Deck Length 42 in Deck Width 42 in Deck Height 4 1/2 in Deck Profile Flush Deck Type Open For Pallet Type Open Maximum Deck Height 4 1/2 in Minimum Deck Height 4 1/2 in Frame Material Aluminum Caster Wheel Dia 3 1/2 in Roller Dia 3 1/2 in Caster/Roller Configuration (6) Axle-Mounted Color Silver Overall Length 42 in Overall Width 42 in

Ulasan Produk

Tidak ada ulasan