QUICKCABLE One-Hole Lug Compression Connector

Sebelum PPN:
Rp109.900 - Rp139.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These extra-heavy-duty copper wall lugs attach to the ends of battery and cable wire for use with stud-style batteries. They are electrically conductive and corrosion resistant, which is useful for vehicles stored outdoors.
Feature
One-Hole Lug Compression Connector Lug Type Heavy Wall Lug Connection Type Lug Contact Material Tin Plated Copper Gauge 1/0 ga Color Code Black Stud Size 3/8 in Shape Straight Raised Pads Yes Standards RoHS

Ulasan Produk

Tidak ada ulasan