PROSTOCK OEM Replacement Motor

Sebelum PPN:
Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These OEM replacement HVAC AC motors match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation. They work with the compatible brand and manufacturer part number of the equipment that requires a motor replacement.
Feature
OEM Replacement Motor Single Phase Motor Design Capacitor-Start 1/3 hp HP Nameplate RPM 1 050 RPM No of Speeds 1 Voltage 208-230V AC Full Load Amps 2.7-2.6 A 48Y Frame OEM Replacement Brand Protech Replacement For 51-106544-18 Usable @ 208V Usable at 208V Usable @ 200V Not Usable at 200V Motor Service Factor 1 Motor Thermal Protection Auto Motor Shaft Rotation CW/CCW Motor Enclosure Design Open Air Over Motor Mounting Type Belly Band

Ulasan Produk

Tidak ada ulasan