NEW AGE INDUSTRIAL Narrow Aluminum-Deck Platform Truck

Sebelum PPN:
Rp27.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These aluminum-deck platform trucks have a long, narrow deck and one or two tall handles that fold down to save space when storing the trucks. Also known as U-boat platform trucks and L-platform trucks, they are used for moving tall stacks of packaged goods and other boxed items. The trucks have two rigid casters at the center of the deck and four swivel casters at the corners of the deck that allow the trucks to pivot 360° when maneuvering in tight spaces such as aisles in warehouses, supermarkets, retail stores, and stock rooms. They have a corrosion-resistant aluminum deck and are lighter than platform trucks with stainless steel or steel decks. The trucks' deck sits low to the ground to minimize the distance heavy or bulky materials must be lifted when loading and unloading the trucks.
Feature
Narrow Aluminum-Deck Platform Truck Load Capacity 1 200 lb Overall Height 63 in Overall Length 62 in Overall Width 18 in Deck Construction Tube Deck Material Aluminum Deck Height 9 1/8 in Deck Length 62 in Deck Width 18 in Deck Surface Smooth Frame Material Aluminum Handle Type Tall Removable Folding Side Panel Type No Side Panels Number of Platforms 1

Ulasan Produk

Tidak ada ulasan