ROBOTRAX Mounting Bracket

Sebelum PPN:
Rp759.900 - Rp859.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mounting Bracket Outside Width 4.3 in Bend Radius 5.71 in Link to Link Pitch 1.5 in Mounting Brackets Included Yes Mounting Bracket Design Square Mounting Bracket Type Fixed End For Use With 4NGA9 Frame Stay Press In Number of Links 25 Style Round Type Robotrax 3D Accessory Height 3.39 in Accessory Length 4.33 in Accessory Material Plastic Accessory Width 4.3 in Color Black/Silver Series R075

Ulasan Produk

Tidak ada ulasan