Thomson Mounted Plain Linear Bearing

Sebelum PPN:
Rp2.199.900 - Rp9.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mounted Plain Linear Bearing System of Measurement Inch Inside Diameter 1 1/8 in Overall Length 3 1/8 in Self-Alignment Not Self-Aligning Liner Material Polymer Material Anodized Aluminum Static Load Capacity 8 025 lbf Dynamic Load Capacity 1 146 lbf Series PLBM Maximum Operating Temperature 185 Degrees F Minimum Operating Temperature -58 Degrees F Housing Style Single Pillow Block Type Closed Finish Anodized Overall Height 2 3/4 in Body Width 3.425 in

Ulasan Produk

Tidak ada ulasan