Thomson Mounted Linear Bearing

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pillow block linear plain bearings have open designs that fit around continuously supported shafts. They have sleeve liners suited for low loads and low-speed applications, including robotics, medical equipment, and packaging automation.
Feature
Mounted Linear Bearing System of Measurement Inch Inside Diameter 1/2 in Overall Length 1 1/2 in Self-Alignment Not Self-Aligning Liner Material Polymer Material Anodized Aluminum Static Load Capacity 1 510 lbf Dynamic Load Capacity 215 lbf Series PLBM Maximum Operating Temperature 185 Degrees F Minimum Operating Temperature -58 Degrees F Housing Style Single Pillow Block Type Open Finish Anodized Overall Height 1 1/8 in Body Width 1.693 in Includes Seals Seals Not Included

Ulasan Produk

Tidak ada ulasan