RULAND MANUFACTURING Motion Control Coupling Hub

Sebelum PPN:
Rp449.900 - Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on oldham coupling hubs for round shafts feature a slotted clamp, secured with a socket cap screw to firmly grip the shaft without marring.
Feature
Motion Control Coupling Hub Angular Misalignment 0.5 Degrees Axial Motion 0.008 in Coupling Size OCT36 Outside Diameter 2.25 in Over-Standard Parallel Misalignment 0.225 in Parallel Misalignment 0.01 in Coupling Overall Length 3.1 in Hub Material Aluminum Length through Bore 1.13 in System of Measurement Inch Bore Diameter 1 in Maximum Speed 4 500 RPM Bore Type Round Shaft Locking Type Clamp On Keyway Depth Not Applicable Keyway Width Not Applicable

Ulasan Produk

Tidak ada ulasan