QUANTUM STORAGE SYSTEMS Mobile Bin

Sebelum PPN:
Rp1.899.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rolling clearview hopper bins are see-through to provide visibility of their contents. They have caster wheels to move large and bulky items, eliminating the need to carry them by hand. Hopper bins have large, open-hopper fronts that provide quick access to contents. Clearview bins are helpful in applications where many similar-looking items are stored in the same area, such as healthcare supply closets, manufacturing facilities, and workshops.
Feature
Mobile Bin Color Clear Includes Dividers Dividers Not Included Includes Label Holder Label Holder Included Material Plastic Maximum Operating Temperature 250 Degrees F Overall Height 12 in Overall Length 23 7/8 in Overall Width 18 1/4 in Stackable Stacking Capable Weight Capacity 250 lb Mobility Mobile Number of Divider Slots 3 Number of Long Divider Slots 3 Number of Short Divider Slots 0 Number of Dividers Not Applicable Autoclaveable Autoclavable Material

Ulasan Produk

Tidak ada ulasan