SP SCIENCEWARE Slide Microscope Dispenser (Wadah Kaca Preparat)

Sebelum PPN:
Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microscope slide storage supplies protect slides from breakage during cleaning and storage.
Feature
Microscope Slide Dispenser Product Type Microscope Slide Dispenser Material Plastic Overall Length 127 mm Overall Width 114 mm Size 127 x 114 mm Holds (72) Slides Number of Slides/Slide Boxes Held 72 Number of Compartments 72 For Slide Length 76.2 mm Includes Not Applicable For Slide Width 25.4 mm Color White Standards Not Applicable

Ulasan Produk

Tidak ada ulasan