UNITRON Microscope

Sebelum PPN:
Rp99.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stereomicroscopes have lights that use reflected and transmitted light to illuminate specimens to produce a 3D image. Sometimes called low-power or dissecting microscopes, the large stage is ideal for viewing large and small specimens, including circuit boards. Stereomicroscopes generally have lower magnification levels than other microscopes.
Feature
Microscope Eyepiece Type Binocular Microscope Type Stereo Stand Type Dual Boom Roller Bearing Light Source Fluorescent Optical Field of View 23 mm Max Specimen Height 195 mm Optical Magnification 7X to 45X Maximum Magnification Capability 45X Vertical Extension 17 1/2 in Horizontal Extension 26 in Base Dimensions 10 in x 10 in Length 5 yr Working Distance 195 mm Eyepiece Protractor Yes

Ulasan Produk

Tidak ada ulasan