WEG Metric Motor

Sebelum PPN:
Rp15.999.900 - Rp31.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC 100 frame three-phase IEC metric general purpose AC motors have a 28mm diameter, 60mm length shaft whose center is 100mm above the base mounting surface. They are commonly used in countries outside the U.S. to power compressors, conveyors, fans, and pumps that require International Electrotechnical Commission (IEC) electrical standards.
Feature
Metric Motor Three-Phase Totally Enclosed Fan Cooled Motor Enclosure Design 1 1/2 HP 1.1 kW Nameplate RPM 1160 rpm Frame 100L Voltage 460V AC 60/50 Hz Hz Three Phase Full Load Amps 3.0 A Rigid Base Motor Mounting Type Motor Thermal Protection None Ins. Class F Motor Service Factor 1.25 Ball Motor Bearings Motor Frame Material Aluminum Max Ambient Temp 40 Degrees C CW/CCW Motor Shaft Rotation Nominal Efficiency 88.5 Percent Continuous Duty 1 101-1 200 IEC34 IEC79

Ulasan Produk

Tidak ada ulasan