SWEEPEX Mega Series Replacement Brushes

Sebelum PPN:
Rp11.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement forklift broom brushes ensure brooms are in good working order and clean effectively.
Feature
Mega Series Replacement Brushes Product Type Mega Series Replacement Brushes Overall Height 11 in Compatible Fork Height Not Applicable Compatible Fork Length Not Applicable Compatible Fork Width Not Applicable Overall Depth 1 1/2 in Brush Height 11 in Brush Width 60 in Overall Width 60 in Bristle Material Polypropylene Number of Rows 11 Package Quantity 11

Ulasan Produk

Tidak ada ulasan