Mitutoyo Mechanical Outside Micrometer Set

Sebelum PPN:
Rp74.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers combine the high-precision benefits of a micrometer with the benefits of easily reading the vernier scale. These sets are used in automotive service and machine shops, tool rooms, and in inspection departments.
Feature
Mechanical Outside Micrometer Set Range 0 in to 3 in Resolution 0.0001 in Accuracy +/- 0.0002 in +/- 0.00025 in IP Rating Not Rated SPC Output No Dimension Type Inch Micrometers Included 1 in 2 in 3 in Number of Micrometers 3 Operation Type Mechanical Thimble Type Ratchet Anvil Material Carbide Tipped Anvil Shape Flat Case Included Yes Case Type Wooden Case Includes 6 Standards Carbide Faces Fitted Case Positive Locking Clamp Spanner Wrenches Spindle Material Carbide

Ulasan Produk

Tidak ada ulasan