PRECISION Mechanical Exit Device Trim

Sebelum PPN:
Rp2.199.900 - Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trim, handles, and pulls pair with exit devices and push bars and install on the exterior side of doors to allow entry from the outside.
Feature
Pull Mechanical Exit Device Trim Heavy Duty Door Handing Field Reversible 600 Series Fire Rated No Color Silver Aluminum Finish Max Door Height 96 in Max Door Width 48 in For Door Thickness 1-21/64 in Application Exterior Trim for Exit Device Overall Length 5 3/4 in Overall Width 2 3/4 in Grade 1 Standards BHMA UL Listed ADA Compliant Yes Features All Trims Are Furnished With Wrought Plates and Extruded Or Cast Solid Grips

Ulasan Produk

Tidak ada ulasan