MARKS USA Mechanical Exit Device Trim

Sebelum PPN:
Rp7.299.900 - Rp8.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trim, handles, and pulls pair with exit devices and push bars and install on the exterior side of doors to allow entry from the outside.
Feature
Lever Mechanical Exit Device Trim Medium Duty Door Handing Non-Handed M9900 Series Fire Rated Yes Dark Bronze Finish Max Door Height 7 in Fits Stile Width 3 1/2 in For Door Thickness 1 3/4 in Application Exterior Trim for Exit Device Overall Length 10 in Overall Width 5 in Grade 1 Standards UL Listed ADA Compliant Yes Style Escutcheon Lever Cylinder Single Includes Mounting Hardware Type Entrance Fire Rating - Door Hardware 3 hr Ligature Resistant No

Ulasan Produk

Tidak ada ulasan