RULE Marine Utility Pump

Sebelum PPN:
Rp1.199.900 - Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These marine utility pumps can be submersed to pump water out of a tight space, or the inlet filter cap can be removed and a hose attached to the inlet nozzle for inline use.
Feature
Marine Utility Pump For Use With Potable Systems Yes Horsepower 3/100 hp Maximum Discharge Pressure 7 psi Maximum Feet of Head 25 ft Nameplate Voltage 12V DC Shut Off Level 8 ft Discharge Connection Style Barbed Intake Connection Style Barbed Maximum Flow Rate 3 gpm Electrical Connection Type Clamps Maximum Media Temperature 140 Degrees F Amps 2.8 A Compatible Discharge Pipe Size 3/8 in Compatible Intake Pipe Size 3/8 in Compatible Media Type Water Cord Length 3 ft

Ulasan Produk

Tidak ada ulasan