Parker Manual Two-Way Ball Valve

Sebelum PPN:
Rp179.900 - Rp299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF (National Sanitation Foundation) 51 compliant polypropylene ball valves meet requirements for handling food and personal care products. Polypropylene is a wear- and corrosion-resistant thermoplastic.
Feature
Manual Two-Way Ball Valve Body Material Polypropylene For Media Water Valve Construction Two-Piece Nominal Valve Size 3/8 in Valve Body Style Straight 3-A Standard Compliance Not Rated Average Surface Roughness (Ra) Not Applicable Maximum Pressure - Operating 150 psi Maximum Pressure - Steam 150 psi Maximum Pressure - Combustible Gas Not Rated Vacuum Service Rating Not Rated Ball Material PSU Ball Port Style Full Port Handle - Locking Non-Locking Handle Type Lever

Ulasan Produk

Tidak ada ulasan