USA INDUSTRIALS L-Shape Plastic Classroom Desk Dividers

Sebelum PPN:
Rp14.999.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mountable plastic dividers permanently attach to counters, walls, and desks to protect staff and customers while maintaining visibility.
Feature
L-Shape Plastic Classroom Desk Dividers Mounting Location Desk Includes Mounting Hardware Not Included Overall Height 48 in Thickness 1/4 in Corners Round Material Plastic Number of Panels 2 Overall Weight 56 lb Shape L-Shaped Front Side Width 36 in Left Side Width 60 in Right Side Width 60 in

Ulasan Produk

Tidak ada ulasan