MAXXIMA Low Profile Strip Light

Sebelum PPN:
Rp829.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rigid strips of lighting are low profile and suitable for installing along the straight edges of a cabin or cargo area. They connect to a vehicle's wiring.
Feature
Low Profile Strip Light Flexibility Rigid Shape Flat Operating Voltage 12.8V DC Light Color White IP Rating IP68 Maximum Brightness 900 lm Electrical Connection Blunt Cut Wires Overall Length 25 5/16 in Overall Width 7/8 in Overall Height 3/8 in Compatible Electrical Connection Manufacturer Model Number Not Applicable Mount Style Surface Standards Not Applicable Lighting Technology LED Current 1.2 A Includes (2) Blunt Cut Wires

Ulasan Produk

Tidak ada ulasan