SALSBURY INDUSTRIES Locker

Sebelum PPN:
Rp74.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recessed cell-phone lockers mount into a wall so that the front of the lockers is flush with the wall for a neat appearance. They have multiple tiers of individual cell-phone lockers arranged vertically. Each locker has a small compartment that holds cell phones and small tablets. Metal lockers are the standard option.
Feature
Cell Phone Locker Frame Assembled Assembled Number of Tiers 5 Number of Units Wide 5 Handle Type None Locker Color Bronze Mounting Style Recessed Number of Lockers 24 Opening Depth 8 in Opening Height 5 1/4 in Opening Width 6 1/2 in Overall Depth 8 3/4 in Overall Height 29 3/4 in Overall Width 35 3/4 in Includes (3) Keys Per Lock Locker Finish Powder Coated Locker Material Aluminum Door Material Aluminum Door Type Solid Includes Keys Yes Includes Label Holders Yes

Ulasan Produk

Tidak ada ulasan