SAFCO Literature Rack

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These literature racks mount to walls to save room space.
Feature
Literature Rack Product Type Literature Display Number of Compartments 24 Includes Label Holders No Overall Height 41 in Overall Depth 2 in Overall Width 30 in Material Plastic Color Clear Literature Form Factor #10 Envelope Swivel No Assembly Assembled Compatible Grainger Part Number Not Applicable Compartment Depth 1 3/4 in Compartment Height 9 in Compartment Type Pocket Compartment Width 4 1/4 in Includes Mounting Hardware Yes Includes Supplemental Riser No

Ulasan Produk

Tidak ada ulasan