Standard horizon Listen-Only Earpiece

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Listen-only earpieces allow monitoring of communications but require a separate microphone for transmissions. They generally have wider compatibility across different brands of radios and radio accessories compared to other earpieces.
Feature
Listen-Only Earpiece Product Type Listen-Only Earpieces Compatible Radio Brand Standard Horizon Compatible Radio Series HX Compatible Radio Manufacturer Model Number HX870 HX370S Earpiece Style Earbud Number of Wires 1 Push To Talk No Microphone Location Not Applicable Radio Connector Type Single Pin Earpiece Connection Type Wired Earpiece Color Black Cord Length 42 in Volume Control No Material Plastic

Ulasan Produk

Tidak ada ulasan