OTTO Listen-Only Earpiece

Sebelum PPN:
Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Listen-only earpieces allow monitoring of communications but require a separate microphone for transmissions. They generally have wider compatibility across different brands of radios and radio accessories compared to other earpieces.
Feature
Listen-Only Earpiece Product Type Listen-Only Earpieces Compatible Radio Manufacturer Model Number HT1000 Earpiece Style Earbud Number of Ears One Push To Talk No Radio Connector Type 3.5 mm Threaded Earpiece Connection Type Acoustic Tube Earpiece Color Clear Volume Control No Includes Earphone Kevlar Cable Material Cycoloy Resin

Ulasan Produk

Tidak ada ulasan