Thomson Linear Pillow Block Bearing

Sebelum PPN:
Rp4.799.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Linear Pillow Block Bearing System of Measurement Inch Inside Diameter 1 in Overall Length 2 5/8 in Self-Alignment Self-Aligning Material Aluminum Alloy Static Load Capacity 1 641 lbf Dynamic Load Capacity 1 506 lbf Steady State Speed 10 fps Series Super Smart Maximum Operating Temperature 185 Degrees F Minimum Operating Temperature Not Available Housing Style Single Pillow Block Type Open Overall Height 2 in Body Width 3.071 in Includes Seals Seals Not Included

Ulasan Produk

Tidak ada ulasan