OMRON Limit Switch Box

Sebelum PPN:
Rp2.399.900 - Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bodies for limit switches house switch contacts that open or close based on the actuator's movement. They require compatible receptacles to complete the body assembly.
Feature
Limit Switch Box Contact Form 2NO/2NC For Use With Mfr No D4A1101N D4A1102N D4A1103N D4A1105N D4A1109N D4A1110N D4A1111N D4A1114N D4A1116N D4A2501N D4A2509N D4A2510N D4A2717N and D4A2918N Limit Switches AC Contact Rating 5 A @ 600 V NEMA Rating 12 13 3 4 4X 6P Electrical Connection Not Applicable IP Rating IP67 Operating Temp -40 Degrees to 212 Degrees F Standards CSA UL Listed

Ulasan Produk

Tidak ada ulasan