PROXIMITY Level Switch

Sebelum PPN:
Rp14.999.900 - Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paddle level switches are motor-driven paddles that sense resistance when a material reaches a certain set point and signal the motor spinning the paddle to switch off. These switches are commonly used in silos and hoppers in food and beverage, and mining applications.
Feature
Level Switch Paddle Power Required 120VAC Enclosure NEMA 4X Switch Type SPDT Contact Rating 15A @ 120/230VAC 5A @ 24VDC Includes Instructions Length 1 Year

Ulasan Produk

Tidak ada ulasan

Halaman Terkait