REMPHOS LED Light Bar Dimming Connector

Sebelum PPN:
Rp859.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cords and wiring make electrical connections from power sources to surface-mount fixtures of a compatible series. They are used for hard wiring fixtures to power sources, plugging fixtures directly into electrical outlets, and linking fixtures together to run multiple fixtures from a single power source.
Feature
LED Light Bar Dimming Connector Mounting Style Ceiling Suspended Wall For Use With LED Overall Width 3/4 in Overall Length 1 in Overall Height 1/3 in Includes Not Applicable Material PC Plastic Finish Matte Color White Standards ETEL Listed Package Quantity 10

Ulasan Produk

Tidak ada ulasan