Mitutoyo Laser Scan Micrometer

Sebelum PPN:
Rp449.999.900 - Rp1.499.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These laser scan micrometers measure the diameter of objects and the distance between objects with a beam of light. These non-contact bench micrometers are fixed-position, bench-mounted units that take highly accurate, hands-free measurements.
Feature
Laser Scan Micrometer Range 0.02 in to 2.36 in 0.5 to 60 mm Resolution 0.00005 in Accuracy +/-2.5 micronm IP Rating IP64 SPC Output Yes Data Output Type Cabled Coolant Resistant No Operation Type Digital Compatible Data Output Cable Mfr No 936937 Display Type LED Included Software Quicktool Includes Plastic Case Includes Display Yes Laser Scanning Speed 1600 scans/s Laser Wavelength 650 nm Maximum Measurement - Inch 2.36 in Maximum Measurement - mm 60

Ulasan Produk

Tidak ada ulasan