ORION Laboratory Cup Sink

Sebelum PPN:
Rp2.699.900 - Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant laboratory sinks are used in educational and commercial laboratories. They are built to withstand exposure to chemicals and corrosion.
Feature
Oval Cup Sink Material of Construction Polyethylene Overall Length (In.) 7 Overall Width (In.) 3-7/8 Overall Height (In.) 6-7/8 Bowl Cup Bowl Size (In.) 6 x 3 x 4D Mounting Type Drop-In Drain Opening (In.) 1-1/2 Color/Finish Black ADA Compliant No

Ulasan Produk

Tidak ada ulasan