SKILCRAFT Labeled Lockout Hasp

Sebelum PPN:
Rp649.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Labeled LOTO hasps feature an integrated lockout tag, reducing the amount of materials for a job.
Feature
Labeled Lockout Hasp Closed Jaw Hole Size 1/4 in For Maximum Padlock Shackle Diameter 3/8 in Hasp Closure Type Scissor Action Lockout Material Plastic Lockout Material Finish Powder Coated Maximum Number of Padlocks 6 Product Type Labeled Hasp Resistance Properties Pry Resistant Hasp Style Standard Header Danger Includes Pry-Resistant Tabs Jaw Thickness 0.25 in Labeling Label Included Legend Danger Equipment Locked Out Do Not Operate Lockout Color Red Overall Length 7 1/4 in

Ulasan Produk

Tidak ada ulasan