TRI-DEX Label Holder

Sebelum PPN:
Rp379.900 - Rp479.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Snap-on label holders have lips that attach to the front of container edges, wire racks, or wire edges to display labels. They attach without adhesives, can be repositioned, and are reusable.
Feature
Label Holder Color Clear Finish Smooth Label Attachment Type Slide-In Material Plastic Mounting Type Snap-On Number of Label Holders 25 Overall Length 3 in Overall Width 7/8 in Product Type Label Holder Series TR Package Quantity 25

Ulasan Produk

Tidak ada ulasan