START INTERNATIONAL Label Applicator

Sebelum PPN:
Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual packaging label applicators dispense and apply labels to packages or products. They provide consistent label placement in high-volume, repetitive labeling tasks.
Feature
Label Applicator Label Dispenser Style Handheld Label Applicator Type General Label Applicator Overall Height 4 1/2 in Overall Length 11 1/8 in Overall Depth 9 13/32 in For Max Label Width 3 27/32 in For Max Roll Dia 3 15/16 in For Min Label Width 2-1/8 in (55mm) Material Heavy-Duty Plastic

Ulasan Produk

Tidak ada ulasan