MURRELEKTRONIK Key Selector Switch (Saklar Kunci)

Sebelum PPN:
Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These panel-mounted key-operated switches with contacts are ready to install and mount inside cutouts in panels and enclosures to make connections through the surface. An electrical key switch requires a key to operate and helps prevent unauthorized use.
Feature
Keyed Selector Switch Maintained/Maintained Action 2NO Contact Form Operator Head Material Plastic IP Rating IP65 Standards CE cRUus EN60695 IEC 60068-2-11 IEC 60068-2-6 TUV SUD UK CA UL94 V-0

Ulasan Produk

Tidak ada ulasan