VISION Junction Box

Sebelum PPN:
Rp449.900 - Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessory items pair with compatible Vision surveillance and security equipment and include mounts and brackets that allow cameras to be positioned at different angles and locations to enhance recording and viewing.
Feature
Junction Box Mount Type Screws Overall Height 1 3/8 in Overall Depth Not Applicable Compatible with Manufacturer Model Number VIS-TXIR28 VIS-TXIRA2812 Overall Width 5 in Overall Load Capacity 7 lb Mounting Location Ceiling Wall Compatible with Series Vision Color White Compatible Camera Design Turret Includes Mounting Hardware Yes Material Aluminum Resistance Properties Waterproof

Ulasan Produk

Tidak ada ulasan