MAHR IP65 Digital Outside Micrometer

Sebelum PPN:
Rp86.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital outside micrometer sets feature a linear encoder and LCD display to measure and display the reading in addition to graduated markings on the main body. Their LCD screen offers a precise numerical figure, making readings more direct and easier to interpret than mechanical outside micrometers. They verify the outside dimensions of raw materials, whole workpieces, and features in production, QA, and inspection environments.
Feature
IP65 Digital Outside Micrometer Range 0 to 100 mm 0 in to 4 in Resolution 0.00005 in/0.001 mm Accuracy +/-0.002 mm IP Rating IP65 SPC Output Yes Data Output Type Wireless Coolant Resistant Yes Dimension Type Inch/Metric Included Certification Certificate of Conformance Operation Type Digital Rotating Spindle (Yes/No) Yes Spindle Shape Flat Thimble Type Ratchet Case Included Yes Functions ABS Bi Directional Interface Data Hold Origin Reset Tol

Ulasan Produk

Tidak ada ulasan