PENTAIR/EVERPURE Inline Water Filter

Sebelum PPN:
Rp1.099.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline drinking fountain and beverage machine water filters install directly into existing water lines. They remove contaminants and other impurities from water to improve taste and odor for drinking.
Feature
Inline Water Filter Reduces Chlorine Odor Chlorine Taste Scale Micron Rating Not Rated Flow Rate 0.75 gpm Diameter 2 in Overall Height 10 1/2 in Service Life 2 400 gal Filter Media Hexametaphosphate Crystal Maximum Temperature 100 Degrees F Pipe Size 1/4 in Application Coffee Machines Espresso Ice Makers For Use With Low Volume Single Pot Coffee Brewers Standards NSF 42 Compatible Mfr Model Number EV9100-08 Connection Type Quick-Connect Connection Size 1/4 in

Ulasan Produk

Tidak ada ulasan