WINTERS Industrial Pressure Gauge

Sebelum PPN:
Rp999.900 - Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-accuracy HVAC and boiler gauges monitor system pressure for boiler and control rooms in applications where slight changes in pressure must be observed to ensure safe and efficient operation. They are typically used in commercial applications to measure pressure in air, steam, oil, and freshwater systems.
Feature
K4526 Industrial Pressure Gauge Nominal Dial Size 4 1/2 in Accuracy +/-0.5 Percent Gauge Case Material Aluminum Process Connection Type NPT Process Connection Gender Male Lens Material Glass Process Connection Size 1/4 in Field Fillable No Process Connection Location Bottom Case Color Black IP/NEMA Rating IP52 Primary Pressure Range 0 to 400 Dry Dampening Feature None Vibration Resistance None Dial Color White Pressure Gauge Type Industrial Pressure Gauge Liquid-Filled Case No

Ulasan Produk

Tidak ada ulasan