SAN JAMAR Ice Tote Transport Cart

Sebelum PPN:
Rp9.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ice Tote Transport Cart Capacity 50 lb Overall Height 26 3/4 in Overall Width 8 in Overall Depth 8 in Material Plastic Color Blue Door Type Not Applicable Wheel Type Glide Features Base Fits Only Saf-T-Ice(R) Totes Preventing Cross-Contamination Risks Dedicated Wheels Glide Smoothly Across All Floor Surfaces Easy Cleaning Quick Storage Support Stand Makes it Stable When Filling Totes Standards NSF

Ulasan Produk

Tidak ada ulasan