STONE Hydraulic Power Unit DC

Sebelum PPN:
Rp21.999.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specialty DC hydraulic power units are used in applications where complex movement is required. They offer options for single-acting or double-acting control to provide precise control over raising, holding, or lowering. Specialty power units may also provide additional control for more complex operations, such as the left/right angle adjustment required for a snow plow.
Feature
Hydraulic Power Unit DC Power Source - Power Units DC Power Not Applicable HP 12V DC Number of Phases Not Applicable Max Pressure 2 500 psi Nominal Flow 1.2 gpm Reservoir Capacity Not Applicable Overall Length 7 1/8 in Overall Width 4 1/2 in Overall Height 10 3/8 in

Ulasan Produk

Tidak ada ulasan