STONE Hydraulic Gear Pump

Sebelum PPN:
Rp4.399.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic gear pumps mount directly on the end head of compatible hydraulic power units. They pair with power units to provide hydraulic power for industrial lifts, tools, and equipment.
Feature
Hydraulic Gear Pump Displacement per Revolution 3.1 cc/rev Media Intake Connection Size Not Applicable Discharge Connection Size Not Applicable Continuous Pressure- Maximum 3 600 psi Motor Speed - Maximum 4 000 RPM Shaft Type Spline Rotation CCW Mounting Type Not Applicable Media Intake Connection Type Not Applicable

Ulasan Produk

Tidak ada ulasan