RANCO Humidity Controller

Sebelum PPN:
Rp1.099.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Humidifier and dehumidifier controls use sensors to measure the humidity of a room and regulate the humidity-controlling parts of the HVAC system. They are commonly used to reduce mold, mildew, or condensation.
Feature
Humidity Controller Product Type Humidity Controller Dehumidifier Control Compatibility Dehumidifier Control Compatible Humidifier Control Compatibility Humidifier Control Compatible Control Range 20 Percent Humidity Differential 15 Percent Input Voltage 24/60V AC Switch Action Not Applicable Contact Form SPST Current Rating Not Applicable Housing Material Plastic Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included Maximum Operating Temperature 140 Degrees F

Ulasan Produk

Tidak ada ulasan