MOON AMERICAN Hose Gate Valve

Sebelum PPN:
Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-body hydrant gate valves create a linear media flow path to minimize pressure drops and ensure efficient flow. These use a gate to control water flow. Lowering the gate into the flow path stops the water from exiting the valve while raising the gate allows the water to flow freely through the valve body.
Feature
Hose Gate Valve Pipe Size 2 1/2 in Connection Female NH Body Material Aluminum Top of Handle to Inlet Center 12 in Inlet to Outlet Length 5 in Max Pressure 175 psi Max Temp 70 Degrees F Stem Type Non-Rising Stem Material Aluminum Handle Material Aluminum

Ulasan Produk

Tidak ada ulasan