ROYAL BASKET TRUCKS Hinged Lid

Sebelum PPN:
Rp5.599.900 - Rp7.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hinged Lid for Tilt Cube Trucks For Truck Type Cube Trucks Closure Resting Lid Color Blue Fits Truck Size (Cu.-Ft.) 25 cu ft Fits Truck Size (Cu.-Yd.) 0.93 cu yd For Use with Series Poly Hinged Lid Lid/Cover Material HDPE Overall Height 5 in Overall Length 52 in Overall Width 36 in Features Domed Hinged Poly Lids for Royal S Poly Trucks Domed Design to Allow for Over Filling of Cart

Ulasan Produk

Tidak ada ulasan